Beli shinano air tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shinano Disc Grinder
    Mulai

    Rp5.099.900

    Shinano Disc Grinder
    atribut:
    • Spindle Size: M10x1.5
  2. Shinano Air Die Grinder
    25%
    Mulai

    Rp3.199.900

    Shinano Air Die Grinder
    atribut:
    • Chuck Inside Diameter (mm): 6
    • Hose Intake Port: Rc1/4
    • Exhaust: back
    • Usage Air Pressure: 0.6MPa
    • Purpose of Use: For metal processing burring work.
  3. Shinano Air Drill
    Mulai

    Rp3.599.900

  4. Shinano Die Grinder
    Mulai

    Rp2.699.900

    Shinano Die Grinder
    atribut:
    • Overall Length (mm): 151
    • Free Speed (rpm): 25
  5. Wipro Air Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp949.900

    Wipro Air Angle Grinder (Mesin Gerinda Tangan)
    atribut:
    • Angle (°): 90
    • Air inlet (inch): 1/4
    • Pad Dimensions (inch): 4
    • Free Speed (rpm): 10000
    • Wheel Dimensions (mm): 100
    • Air Pressure (Psi/Bar): 90/6.2
  6. Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)
    Mulai

    Rp329.900

    Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)
    atribut:
    • Collet Size (inch): 1/4; 1/8
    • Air Outlet: Rear Exhaust
    • Dimensions (mm): 180x45x60
    • Air consumption (CFM): 4 (90psi)
    • Air inlet (inch): 1/4
    • No Load Speed (rpm): 22000
  7. Shinano Air Impact Wrench 1 Inch (Alat Pengencang Bengkel)
    Mulai

    Rp13.999.900

  8. JTC Air Grinder
    Mulai

    Rp2.999.900

  9. Shinano Belt Sander
    Mulai

    Rp9.999.900

    Shinano Belt Sander
    atribut:
    • Accessories: Coupler (20PM) Pelt paper 12mm (# 60) Air Tool Oil
    • Specification: Belt size(mm)/10/12x330
    • Overall Length (mm): 275
    • Weight (kg): 0.8
    • Belt Speed (m/s): 1100
    • Air Outlet: PT1/4
    • Air Consumption (m³/minute): 0.27
    • Purpose of Use: For deburring and finish work of metal processing. Bead polishing work for rust removal welding of sheet metal of automobile.
    • Revolution Per Minute (rpm): 15000
  10. Shinano Air Impact Driver (Alat Pengencang Bengkel)
    Mulai

    Rp3.299.900

    Shinano Air Impact Driver (Alat Pengencang Bengkel)
    atribut:
    • Shank Size: 1/4Inch (6.35mm)
    • Air Inlet Size: 1/4Inch
  11. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

  12. Shinano Heavy Duty Mini Sander
    Mulai

    Rp5.799.900

    Shinano Heavy Duty Mini Sander
    atribut:
    • Pad Size: 75m (3Inch)
    • Spindle Size Female: M6x1
    • Orbit Diameter: 3mm
    • Free Speed: 15.500rpm
  13. Shinano Disc Sander
    Mulai

    Rp3.299.900

    Shinano Disc Sander
    atribut:
    • Pad Size: 75m (3Inch)
    • Spindle Size Female: 7/16-20UNF
    • Free Speed: 19.000rpm
  14. Shinano H. Speed Sander
    Mulai

    Rp5.099.900

    Shinano H. Speed Sander
    Deskripsi:
    Angle head dual action sander with 3"pad.The high durable gears included for long time use.It`s best for small area sanding.Double mold composite body cover for vibration and cold temperatuer protection.Hand adjustable regulator for easy speed control.Ergnomic design.
    atribut:
    • Disc Size (inch): 3
    • Spindle Size: M6x1
    • Free Speed (rpm): 15500
    • Weight (kg): 0.62
    • Noise Level (dBa): 85
    • Vibration (m/s2): 2.3
    • Average Air Consumption (CFM): 2.4
    • Output Power (W): 175
  15. Yoshida Die Grinder
    Mulai

    Rp3.199.900

    Yoshida Die Grinder
    atribut:
    • Air Inlet Thread: RC1/4
Daftar Harga shinano air tool Terbaru November 2026
Shinano Disc GrinderRp5.099.900
Yoshida Gerinda Tangan (Mesin Gerinda Tangan)Rp5.199.900
Shinano Air Die GrinderRp3.199.900
Shinano Air DrillRp3.599.900
Shinano Die GrinderRp2.699.900
Yoshida Straight GrinderRp5.099.900
Wipro Air Angle Grinder (Mesin Gerinda Tangan)Rp949.900
Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)Rp329.900
Unoair Gerinda AnginRp709.900
NITTO KOHKI Air Tool Angle Grinder (Mesin Gerinda Tangan)Rp5.899.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)